Zoro Homepage

Timing Belt, 3600 8M 85

  • Mfr # 20262861

  • Zoro # G913039668


product price: $577.99
/ea
Free Shipping & Returns

Key Features

Belt Material
Compounded Rubber
Pitch
8 mm
Belt Trade Size
HTD
Application
Synchronous Drives
Maximum Operating Temperature
160 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20262861
Zoro #
G913039668
UPC #
-
Country of Origin
United States

Dimensions

Belt Trade Size
HTD
Pitch Length
3,600 mm
Top Width
85 mm

Details

Belt Material
Compounded Rubber
Pitch
8 mm
Application
Synchronous Drives
Maximum Operating Temperature
160 Degrees F
Resistance Properties
Oil Resistant
Belt Series
HTD
Tooth Location
One Side
Minimum Operating Temperature
-40 Degrees F
Industry Number
3600 8M 85
Number of Teeth
450
Item
Industrial Timing Belt
Reinforcing Cord Material
Fiberglass

Description

Industrial Timing Belt, Belt Material Compounded Rubber, Belt Series HTD, Industry Number 3600 8M 85, Number of Teeth 450, Pitch 8 mm, Pitch Length 3,600 mm, Tooth Location One Side, Top Width 85 mm, Application Synchronous Drives, Belt Trade Size HTD, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Fiberglass, Resistance Properties Oil Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.