Zoro Homepage

Timing Belt, 360H100

  • Mfr # 20043220

  • Zoro # G813039645


product price: $35.49
/ea

Key Features

Belt Trade Size
H
Application
Synchronous Drives
Tooth Shape
Trapezoidal
Pitch Length
36 in
Number of Teeth
72
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20043220
Zoro #
G813039645
UPC #
-
Country of Origin
United States

Dimensions

Belt Trade Size
H
Pitch Length
36 in
Top Width
1 in

Details

Application
Synchronous Drives
Tooth Shape
Trapezoidal
Item
Industrial Timing Belt
Number of Teeth
72
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Belt Material
Compounded Rubber
Industry Number
360H100
Resistance Properties
Shrinkage/Elongation Resistant
Pitch
0.5 in
Belt Series
H

Description

Timing Belt, Belt Material Compounded Rubber, Belt Series Conti(R) Positive Drive PD, Industry Number 360H100, Number of Teeth 72, Pitch 0.5 in, Pitch Length 36 in, Tooth Location One Side, Top Width 1 in, Belt Coating Not Applicable, Belt Trade Size H, Maximum Operating Temperature 160 Degrees F, Outside Length 914 mm, Reinforcing Cord Material Fiberglass, Resistance Properties Wear-Resistant, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.