Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 360H150

  • Mfr # 20043254

  • Zoro # G212516327


product price: $53.99
/ea

Key Features

Pitch Length
36 in
Number of Teeth
72
Pitch
0.5 in
Top Width
1 1/2 in
Industry Number
360H150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20043254
Zoro #
G212516327
UPC #
-
Country of Origin
United States

Dimensions

Pitch Length
36 in
Top Width
1 1/2 in
Belt Trade Size
H

Details

Item
Industrial Timing Belt
Number of Teeth
72
Pitch
0.5 in
Industry Number
360H150
Tooth Location
One Side
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Belt Material
Compounded Rubber
Belt Series
H
Resistance Properties
Shrinkage/Elongation Resistant
Application
Synchronous Drives

Description

Industrial Timing Belt, Belt Material Compounded Rubber, Belt Series H, Industry Number 360H150, Number of Teeth 72, Pitch 0.5 in, Pitch Length 36 in, Tooth Location One Side, Top Width 1 1/2 in, Application Synchronous Drives, Belt Trade Size H, Reinforcing Cord Material Fiberglass, Resistance Properties Shrinkage/Elongation Resistant, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.