Timing Belt, 3800 20M 115
Mfr # 20304130
Zoro # G613039746
product price: $1,959.99
/ea
Free Shipping & Returns
Key Features
Top Width
115 mm
Industry Number
3800 20M 115
Pitch
20 mm
Application
Synchronous Drives
Tooth Location
One Side
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20304130
Zoro #
G613039746
UPC #
-
Country of Origin
United States
Dimensions
Top Width
115 mm
Belt Trade Size
HTD
Pitch Length
3,800 mm
Details
Industry Number
3800 20M 115
Pitch
20 mm
Application
Synchronous Drives
Tooth Location
One Side
Number of Teeth
190
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-40 Degrees F
Item
Industrial Timing Belt
Maximum Operating Temperature
160 Degrees F
Belt Material
Compounded Rubber
Belt Series
HTD
Resistance Properties
Oil Resistant
Description
Industrial Timing Belt, Belt Material Compounded Rubber, Belt Series HTD, Industry Number 3800 20M 115, Number of Teeth 190, Pitch 20 mm, Pitch Length 3,800 mm, Tooth Location One Side, Top Width 115 mm, Application Synchronous Drives, Belt Trade Size HTD, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Fiberglass, Resistance Properties Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.