Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 3800 20M 230

  • Mfr # 20304132

  • Zoro # G613990719


product price: $3,722.99
/ea
Free Shipping & Returns

Key Features

Pitch
20 mm
Pitch Length
3,800 mm
Top Width
230 mm
Belt Trade Size
HTD
Minimum Operating Temperature
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20304132
Zoro #
G613990719
UPC #
-
Country of Origin
United States

Dimensions

Pitch Length
3,800 mm
Top Width
230 mm
Belt Trade Size
HTD

Details

Pitch
20 mm
Minimum Operating Temperature
-40 Degrees F
Application
Synchronous Drives
Belt Series
HTD
Item
Industrial Timing Belt
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Belt Material
Compounded Rubber
Resistance Properties
Oil Resistant
Industry Number
3800 20M 230
Number of Teeth
190

Description

Timing Belt, Belt Material Compounded Rubber, Belt Series Conti(R) Hawk PD, Industry Number 3800 20M 230, Number of Teeth 190, Pitch 20 mm, Pitch Length 3,800 mm, Tooth Location One Side, Top Width 230 mm, Belt Coating Not Applicable, Belt Trade Size HTD, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -40 Degrees F, Outside Length 3,800 mm, Reinforcing Cord Material Fiberglass, Resistance Properties Oil-Resistant, Tooth Shape Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.