Zoro Homepage

Timing Belt, 3800 20M 290

  • Mfr # 20304133

  • Zoro # G812516550


product price: $4,861.99
/ea
Free Shipping & Returns

Key Features

Industry Number
3800 20M 290
Pitch Length
3,800 mm
Number of Teeth
190
Top Width
290 mm
Pitch
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20304133
Zoro #
G812516550
UPC #
-
Country of Origin
United States

Dimensions

Pitch Length
3,800 mm
Top Width
290 mm
Belt Trade Size
HTD

Details

Industry Number
3800 20M 290
Item
Industrial Timing Belt
Number of Teeth
190
Pitch
20 mm
Belt Material
Compounded Rubber
Resistance Properties
Oil Resistant
Minimum Operating Temperature
-40 Degrees F
Reinforcing Cord Material
Fiberglass
Belt Series
HTD
Application
Synchronous Drives
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side

Description

Timing Belt, Belt Material Compounded Rubber, Belt Series Conti(R) Hawk PD, Industry Number 3800 20M 290, Number of Teeth 190, Pitch 20 mm, Pitch Length 3,800 mm, Tooth Location One Side, Top Width 290 mm, Belt Coating Not Applicable, Belt Trade Size HTD, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -40 Degrees F, Outside Length 3,800 mm, Reinforcing Cord Material Fiberglass, Resistance Properties Oil-Resistant, Tooth Shape Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.