Zoro Homepage

Timing Belt, 3850 14M 170

  • Mfr # 20262940

  • Zoro # G313039589


product price: $2,266.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
275
Maximum Operating Temperature
160 Degrees F
Belt Series
HTD
Reinforcing Cord Material
Fiberglass
Pitch Length
3,850 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20262940
Zoro #
G313039589
UPC #
-
Country of Origin
United States

Dimensions

Pitch Length
3,850 mm
Top Width
170 mm
Belt Trade Size
HTD

Details

Number of Teeth
275
Maximum Operating Temperature
160 Degrees F
Belt Series
HTD
Reinforcing Cord Material
Fiberglass
Resistance Properties
Oil Resistant
Item
Industrial Timing Belt
Pitch
14 mm
Belt Material
Compounded Rubber
Industry Number
3850 14M 170
Minimum Operating Temperature
-40 Degrees F
Application
Synchronous Drives
Tooth Location
One Side

Description

Timing Belt, Belt Material Compounded Rubber, Belt Series Conti(R) Hawk PD, Industry Number 3850 14M 170, Number of Teeth 275, Pitch 14 mm, Pitch Length 3,850 mm, Tooth Location One Side, Top Width 170 mm, Belt Coating Not Applicable, Belt Trade Size HTD, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -40 Degrees F, Outside Length 3,850 mm, Reinforcing Cord Material Fiberglass, Resistance Properties Oil-Resistant, Tooth Shape Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.