Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 3850 14M 40

  • Mfr # 20262936

  • Zoro # G112516762


product price: $542.99
/ea
Free Shipping & Returns

Key Features

Top Width
40 mm
Industry Number
3850 14M 40
Pitch Length
3,850 mm
Pitch
14 mm
Number of Teeth
275
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20262936
Zoro #
G112516762
UPC #
-
Country of Origin
United States

Dimensions

Top Width
40 mm
Pitch Length
3,850 mm
Belt Trade Size
HTD

Details

Industry Number
3850 14M 40
Item
Industrial Timing Belt
Pitch
14 mm
Number of Teeth
275
Belt Series
HTD
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Resistance Properties
Oil Resistant
Belt Material
Compounded Rubber
Application
Synchronous Drives
Tooth Location
One Side
Minimum Operating Temperature
-40 Degrees F

Description

Timing Belt, Belt Material Compounded Rubber, Belt Series Conti(R) Hawk PD, Industry Number 3850 14M 40, Number of Teeth 275, Pitch 14 mm, Pitch Length 3,850 mm, Tooth Location One Side, Top Width 40 mm, Belt Coating Not Applicable, Belt Trade Size HTD, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -40 Degrees F, Outside Length 3,850 mm, Reinforcing Cord Material Fiberglass, Resistance Properties Oil-Resistant, Tooth Shape Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.