Zoro Homepage

Timing Belt, 3850 14M 55

  • Mfr # 20262937

  • Zoro # G613039555


product price: $779.99
/ea
Free Shipping & Returns

Key Features

Resistance Properties
Oil Resistant
Pitch
14 mm
Industry Number
3850 14M 55
Belt Series
HTD
Top Width
55 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20262937
Zoro #
G613039555
UPC #
-
Country of Origin
United States

Dimensions

Top Width
55 mm
Pitch Length
3,850 mm
Belt Trade Size
HTD

Details

Resistance Properties
Oil Resistant
Pitch
14 mm
Industry Number
3850 14M 55
Item
Industrial Timing Belt
Belt Series
HTD
Minimum Operating Temperature
-40 Degrees F
Application
Synchronous Drives
Belt Material
Compounded Rubber
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Number of Teeth
275
Maximum Operating Temperature
160 Degrees F

Description

Industrial Timing Belt, Belt Material Compounded Rubber, Belt Series HTD, Industry Number 3850 14M 55, Number of Teeth 275, Pitch 14 mm, Pitch Length 3,850 mm, Tooth Location One Side, Top Width 55 mm, Application Synchronous Drives, Belt Trade Size HTD, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Fiberglass, Resistance Properties Oil Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.