Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 3850 14M 85

  • Mfr # 20262938

  • Zoro # G512516782


product price: $1,119.99
/ea
Free Shipping & Returns

Key Features

Pitch
14 mm
Top Width
85 mm
Number of Teeth
275
Pitch Length
3,850 mm
Industry Number
3850 14M 85
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20262938
Zoro #
G512516782
UPC #
-
Country of Origin
United States

Dimensions

Top Width
85 mm
Pitch Length
3,850 mm
Belt Trade Size
HTD

Details

Pitch
14 mm
Number of Teeth
275
Industry Number
3850 14M 85
Item
Industrial Timing Belt
Resistance Properties
Oil Resistant
Belt Material
Compounded Rubber
Minimum Operating Temperature
-40 Degrees F
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Belt Series
HTD
Application
Synchronous Drives
Maximum Operating Temperature
160 Degrees F

Description

Industrial Timing Belt, Belt Material Compounded Rubber, Belt Series HTD, Industry Number 3850 14M 85, Number of Teeth 275, Pitch 14 mm, Pitch Length 3,850 mm, Tooth Location One Side, Top Width 85 mm, Application Synchronous Drives, Belt Trade Size HTD, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Fiberglass, Resistance Properties Oil Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.