Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 4200 20M 290

  • Mfr # 20304138

  • Zoro # G913039712


product price: $5,607.99
/ea
Free Shipping & Returns

Key Features

Resistance Properties
Oil Resistant
Belt Trade Size
HTD
Pitch
20 mm
Belt Series
HTD
Number of Teeth
210
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20304138
Zoro #
G913039712
UPC #
-
Country of Origin
United States

Dimensions

Belt Trade Size
HTD
Top Width
290 mm
Pitch Length
4,200 mm

Details

Resistance Properties
Oil Resistant
Pitch
20 mm
Item
Industrial Timing Belt
Belt Series
HTD
Number of Teeth
210
Application
Synchronous Drives
Maximum Operating Temperature
160 Degrees F
Industry Number
4200 20M 290
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-40 Degrees F
Tooth Location
One Side
Belt Material
Compounded Rubber

Description

Industrial Timing Belt, Belt Material Compounded Rubber, Belt Series HTD, Industry Number 4200 20M 290, Number of Teeth 210, Pitch 20 mm, Pitch Length 4,200 mm, Tooth Location One Side, Top Width 290 mm, Application Synchronous Drives, Belt Trade Size HTD, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Fiberglass, Resistance Properties Oil Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.