Zoro Homepage

Timing Belt, 420H100

  • Mfr # 20043223

  • Zoro # G512516478


product price: $39.29
/ea

Key Features

Number of Teeth
84
Pitch Length
42 in
Top Width
1 in
Pitch
0.5 in
Industry Number
420H100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20043223
Zoro #
G512516478
UPC #
-
Country of Origin
United States

Dimensions

Pitch Length
42 in
Top Width
1 in
Belt Trade Size
H

Details

Number of Teeth
84
Item
Industrial Timing Belt
Pitch
0.5 in
Industry Number
420H100
Tooth Location
One Side
Application
Synchronous Drives
Belt Material
Compounded Rubber
Reinforcing Cord Material
Fiberglass
Belt Series
H
Tooth Shape
Trapezoidal
Resistance Properties
Shrinkage/Elongation Resistant

Description

Timing Belt, Belt Material Compounded Rubber, Belt Series Conti(R) Positive Drive PD, Industry Number 420H100, Number of Teeth 84, Pitch 0.5 in, Pitch Length 42 in, Tooth Location One Side, Top Width 1 in, Belt Coating Not Applicable, Belt Trade Size H, Maximum Operating Temperature 160 Degrees F, Outside Length 1,067 mm, Reinforcing Cord Material Fiberglass, Resistance Properties Wear-Resistant, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.