Timing Belt, 420L100
Mfr # 20043170
Zoro # G313039671
product price: $39.59
/eaKey Features
Belt Material
Compounded Rubber
Reinforcing Cord Material
Fiberglass
Belt Trade Size
L
Pitch Length
42 in
Belt Series
L
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20043170
Zoro #
G313039671
UPC #
-
Country of Origin
United States
Dimensions
Belt Trade Size
L
Pitch Length
42 in
Top Width
1 in
Details
Belt Material
Compounded Rubber
Item
Industrial Timing Belt
Reinforcing Cord Material
Fiberglass
Belt Series
L
Tooth Shape
Trapezoidal
Pitch
0.375 in
Number of Teeth
112
Application
Synchronous Drives
Tooth Location
One Side
Industry Number
420L100
Resistance Properties
Shrinkage/Elongation Resistant
Description
Timing Belt, Belt Material Compounded Rubber, Belt Series Conti(R) Positive Drive PD, Industry Number 420L100, Number of Teeth 112, Pitch 0.375 in, Pitch Length 42 in, Tooth Location One Side, Top Width 1 in, Belt Coating Not Applicable, Belt Trade Size L, Maximum Operating Temperature 160 Degrees F, Outside Length 1,067 mm, Reinforcing Cord Material Fiberglass, Resistance Properties Wear-Resistant, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.