Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 4326 14M 115

  • Mfr # 20262944

  • Zoro # G412516769


product price: $1,675.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
309
Industry Number
4326 14M 115
Pitch Length
4,326 mm
Top Width
115 mm
Pitch
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20262944
Zoro #
G412516769
UPC #
-
Country of Origin
United States

Dimensions

Pitch Length
4,326 mm
Top Width
115 mm
Belt Trade Size
HTD

Details

Item
Industrial Timing Belt
Number of Teeth
309
Industry Number
4326 14M 115
Pitch
14 mm
Belt Material
Compounded Rubber
Application
Synchronous Drives
Belt Series
HTD
Reinforcing Cord Material
Fiberglass
Resistance Properties
Oil Resistant
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side

Description

Timing Belt, Belt Material Compounded Rubber, Belt Series Conti(R) Hawk PD, Industry Number 4326 14M 115, Number of Teeth 309, Pitch 14 mm, Pitch Length 4,326 mm, Tooth Location One Side, Top Width 115 mm, Belt Coating Not Applicable, Belt Trade Size HTD, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -40 Degrees F, Outside Length 4,326 mm, Reinforcing Cord Material Fiberglass, Resistance Properties Oil-Resistant, Tooth Shape Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.