Timing Belt, 4326 14M 40
Mfr # 20262941
Zoro # G413039571
product price: $636.99
/ea
Free Shipping & Returns
Key Features
Belt Series
HTD
Minimum Operating Temperature
-40 Degrees F
Pitch Length
4,326 mm
Application
Synchronous Drives
Belt Material
Compounded Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20262941
Zoro #
G413039571
UPC #
-
Country of Origin
United States
Dimensions
Pitch Length
4,326 mm
Top Width
40 mm
Belt Trade Size
HTD
Details
Belt Series
HTD
Minimum Operating Temperature
-40 Degrees F
Application
Synchronous Drives
Belt Material
Compounded Rubber
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Pitch
14 mm
Number of Teeth
309
Industry Number
4326 14M 40
Resistance Properties
Oil Resistant
Item
Industrial Timing Belt
Reinforcing Cord Material
Fiberglass
Description
Industrial Timing Belt, Belt Material Compounded Rubber, Belt Series HTD, Industry Number 4326 14M 40, Number of Teeth 309, Pitch 14 mm, Pitch Length 4,326 mm, Tooth Location One Side, Top Width 40 mm, Application Synchronous Drives, Belt Trade Size HTD, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Fiberglass, Resistance Properties Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.