Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 4400 8M 20

  • Mfr # 20262862

  • Zoro # G412516684


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
550
Pitch
8 mm
Pitch Length
4,400 mm
Industry Number
4400 8M 20
Top Width
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20262862
Zoro #
G412516684
UPC #
-
Country of Origin
United States

Dimensions

Pitch Length
4,400 mm
Top Width
20 mm
Belt Trade Size
HTD

Details

Number of Teeth
550
Pitch
8 mm
Industry Number
4400 8M 20
Item
Industrial Timing Belt
Minimum Operating Temperature
-40 Degrees F
Reinforcing Cord Material
Fiberglass
Application
Synchronous Drives
Belt Series
HTD
Belt Material
Compounded Rubber
Resistance Properties
Oil Resistant
Tooth Location
One Side
Maximum Operating Temperature
160 Degrees F

Description

Industrial Timing Belt, Belt Material Compounded Rubber, Belt Series HTD, Industry Number 4400 8M 20, Number of Teeth 550, Pitch 8 mm, Pitch Length 4,400 mm, Tooth Location One Side, Top Width 20 mm, Application Synchronous Drives, Belt Trade Size HTD, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Fiberglass, Resistance Properties Oil Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.