Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 4400 8M 30

  • Mfr # 20262863

  • Zoro # G413039656


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Tooth Location
One Side
Resistance Properties
Oil Resistant
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Pitch Length
4,400 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20262863
Zoro #
G413039656
UPC #
-
Country of Origin
United States

Dimensions

Pitch Length
4,400 mm
Belt Trade Size
HTD
Top Width
30 mm

Details

Tooth Location
One Side
Resistance Properties
Oil Resistant
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Application
Synchronous Drives
Belt Series
HTD
Item
Industrial Timing Belt
Minimum Operating Temperature
-40 Degrees F
Number of Teeth
550
Pitch
8 mm
Belt Material
Compounded Rubber
Industry Number
4400 8M 30

Description

Industrial Timing Belt, Belt Material Compounded Rubber, Belt Series HTD, Industry Number 4400 8M 30, Number of Teeth 550, Pitch 8 mm, Pitch Length 4,400 mm, Tooth Location One Side, Top Width 30 mm, Application Synchronous Drives, Belt Trade Size HTD, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Fiberglass, Resistance Properties Oil Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.