Zoro Homepage

Timing Belt, 4400 8M 50

  • Mfr # 20261545

  • Zoro # G312516647


product price: $388.99
/ea
Sold in multiples of 7 for $2,722.93
Free Shipping & Returns

Key Features

Pitch Length
4,400 mm
Top Width
50 mm
Industry Number
4400 8M 50
Pitch
8 mm
Number of Teeth
550
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20261545
Zoro #
G312516647
UPC #
-
Country of Origin
United States

Dimensions

Pitch Length
4,400 mm
Top Width
50 mm
Belt Trade Size
HTD

Details

Industry Number
4400 8M 50
Pitch
8 mm
Number of Teeth
550
Item
Industrial Timing Belt
Tooth Location
One Side
Belt Series
HTD
Application
Synchronous Drives
Belt Material
Compounded Rubber
Minimum Operating Temperature
-40 Degrees F
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Resistance Properties
Oil Resistant

Description

Industrial Timing Belt, Belt Material Compounded Rubber, Belt Series HTD, Industry Number 4400 8M 50, Number of Teeth 550, Pitch 8 mm, Pitch Length 4,400 mm, Tooth Location One Side, Top Width 50 mm, Application Synchronous Drives, Belt Trade Size HTD, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Fiberglass, Resistance Properties Oil Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.