Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 4400 8M 85

  • Mfr # 20262865

  • Zoro # G612516668


product price: $669.99
/ea
Free Shipping & Returns

Key Features

Top Width
85 mm
Pitch
8 mm
Pitch Length
4,400 mm
Number of Teeth
550
Industry Number
4400 8M 85
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20262865
Zoro #
G612516668
UPC #
-
Country of Origin
United States

Dimensions

Top Width
85 mm
Pitch Length
4,400 mm
Belt Trade Size
HTD

Details

Pitch
8 mm
Item
Industrial Timing Belt
Number of Teeth
550
Industry Number
4400 8M 85
Tooth Location
One Side
Minimum Operating Temperature
-40 Degrees F
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Resistance Properties
Oil Resistant
Belt Series
HTD
Application
Synchronous Drives
Belt Material
Compounded Rubber

Description

Industrial Timing Belt, Belt Material Compounded Rubber, Belt Series HTD, Industry Number 4400 8M 85, Number of Teeth 550, Pitch 8 mm, Pitch Length 4,400 mm, Tooth Location One Side, Top Width 85 mm, Application Synchronous Drives, Belt Trade Size HTD, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Fiberglass, Resistance Properties Oil Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.