Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 450H100

  • Mfr # 20043224

  • Zoro # G012516367


product price: $44.59
/ea

Key Features

Number of Teeth
90
Pitch
0.5 in
Top Width
1 in
Industry Number
450H100
Pitch Length
45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20043224
Zoro #
G012516367
UPC #
-
Country of Origin
United States

Dimensions

Top Width
1 in
Pitch Length
45 in
Belt Trade Size
H

Details

Number of Teeth
90
Pitch
0.5 in
Industry Number
450H100
Item
Industrial Timing Belt
Application
Synchronous Drives
Belt Material
Compounded Rubber
Reinforcing Cord Material
Fiberglass
Belt Series
H
Tooth Shape
Trapezoidal
Resistance Properties
Shrinkage/Elongation Resistant
Tooth Location
One Side

Description

Industrial Timing Belt, Belt Material Compounded Rubber, Belt Series H, Industry Number 450H100, Number of Teeth 90, Pitch 0.5 in, Pitch Length 45 in, Tooth Location One Side, Top Width 1 in, Application Synchronous Drives, Belt Trade Size H, Reinforcing Cord Material Fiberglass, Resistance Properties Shrinkage/Elongation Resistant, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.