Zoro Homepage

Timing Belt, 4578 14M 115

  • Mfr # 20262949

  • Zoro # G212516631


product price: $1,772.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
327
Industry Number
4578 14M 115
Top Width
115 mm
Pitch Length
4,578 mm
Pitch
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20262949
Zoro #
G212516631
UPC #
-
Country of Origin
United States

Dimensions

Top Width
115 mm
Pitch Length
4,578 mm
Belt Trade Size
HTD

Details

Number of Teeth
327
Industry Number
4578 14M 115
Item
Industrial Timing Belt
Pitch
14 mm
Tooth Location
One Side
Resistance Properties
Oil Resistant
Belt Series
HTD
Application
Synchronous Drives
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Minimum Operating Temperature
-40 Degrees F
Belt Material
Compounded Rubber

Description

Industrial Timing Belt, Belt Material Compounded Rubber, Belt Series HTD, Industry Number 4578 14M 115, Number of Teeth 327, Pitch 14 mm, Pitch Length 4,578 mm, Tooth Location One Side, Top Width 115 mm, Application Synchronous Drives, Belt Trade Size HTD, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Fiberglass, Resistance Properties Oil Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.