Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 4600 20M 170

  • Mfr # 20304141

  • Zoro # G513039754


product price: $3,505.99
/ea
Free Shipping & Returns

Key Features

Minimum Operating Temperature
-40 Degrees F
Resistance Properties
Oil Resistant
Tooth Location
One Side
Maximum Operating Temperature
160 Degrees F
Pitch Length
4,600 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20304141
Zoro #
G513039754
UPC #
-
Country of Origin
United States

Dimensions

Pitch Length
4,600 mm
Belt Trade Size
HTD
Top Width
170 mm

Details

Item
Industrial Timing Belt
Minimum Operating Temperature
-40 Degrees F
Resistance Properties
Oil Resistant
Tooth Location
One Side
Maximum Operating Temperature
160 Degrees F
Belt Series
HTD
Pitch
20 mm
Application
Synchronous Drives
Reinforcing Cord Material
Fiberglass
Number of Teeth
230
Belt Material
Compounded Rubber
Industry Number
4600 20M 170

Description

Timing Belt, Belt Material Compounded Rubber, Belt Series Conti(R) Hawk PD, Industry Number 4600 20M 170, Number of Teeth 230, Pitch 20 mm, Pitch Length 4,600 mm, Tooth Location One Side, Top Width 170 mm, Belt Coating Not Applicable, Belt Trade Size HTD, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -40 Degrees F, Outside Length 4,600 mm, Reinforcing Cord Material Fiberglass, Resistance Properties Oil-Resistant, Tooth Shape Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.