Zoro Homepage

Timing Belt, 4600 20M 230

  • Mfr # 20304142

  • Zoro # G813039737


product price: $4,745.99
/ea
Free Shipping & Returns

Key Features

Belt Material
Compounded Rubber
Belt Trade Size
HTD
Top Width
230 mm
Pitch
20 mm
Pitch Length
4,600 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20304142
Zoro #
G813039737
UPC #
-
Country of Origin
United States

Dimensions

Belt Trade Size
HTD
Top Width
230 mm
Pitch Length
4,600 mm

Details

Belt Material
Compounded Rubber
Pitch
20 mm
Reinforcing Cord Material
Fiberglass
Belt Series
HTD
Resistance Properties
Oil Resistant
Item
Industrial Timing Belt
Minimum Operating Temperature
-40 Degrees F
Application
Synchronous Drives
Tooth Location
One Side
Number of Teeth
230
Maximum Operating Temperature
160 Degrees F
Industry Number
4600 20M 230

Description

Timing Belt, Belt Material Compounded Rubber, Belt Series Conti(R) Hawk PD, Industry Number 4600 20M 230, Number of Teeth 230, Pitch 20 mm, Pitch Length 4,600 mm, Tooth Location One Side, Top Width 230 mm, Belt Coating Not Applicable, Belt Trade Size HTD, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -40 Degrees F, Outside Length 4,600 mm, Reinforcing Cord Material Fiberglass, Resistance Properties Oil-Resistant, Tooth Shape Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.