Zoro Homepage

Timing Belt, 4600 20M 290

  • Mfr # 20304143

  • Zoro # G313039718


product price: $5,982.99
/ea
Free Shipping & Returns

Key Features

Pitch
20 mm
Pitch Length
4,600 mm
Industry Number
4600 20M 290
Maximum Operating Temperature
160 Degrees F
Resistance Properties
Oil Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20304143
Zoro #
G313039718
UPC #
-
Country of Origin
United States

Dimensions

Pitch Length
4,600 mm
Belt Trade Size
HTD
Top Width
290 mm

Details

Pitch
20 mm
Industry Number
4600 20M 290
Maximum Operating Temperature
160 Degrees F
Resistance Properties
Oil Resistant
Tooth Location
One Side
Item
Industrial Timing Belt
Application
Synchronous Drives
Number of Teeth
230
Reinforcing Cord Material
Fiberglass
Belt Series
HTD
Belt Material
Compounded Rubber
Minimum Operating Temperature
-40 Degrees F

Description

Industrial Timing Belt, Belt Material Compounded Rubber, Belt Series HTD, Industry Number 4600 20M 290, Number of Teeth 230, Pitch 20 mm, Pitch Length 4,600 mm, Tooth Location One Side, Top Width 290 mm, Application Synchronous Drives, Belt Trade Size HTD, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Fiberglass, Resistance Properties Oil Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.