Zoro Homepage

Timing Belt, 4600 20M 340

  • Mfr # 20304144

  • Zoro # G113039697


product price: $7,013.99
/ea
Free Shipping & Returns

Key Features

Top Width
340 mm
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Resistance Properties
Oil Resistant
Pitch
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20304144
Zoro #
G113039697
UPC #
-
Country of Origin
United States

Dimensions

Top Width
340 mm
Belt Trade Size
HTD
Pitch Length
4,600 mm

Details

Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Resistance Properties
Oil Resistant
Pitch
20 mm
Number of Teeth
230
Minimum Operating Temperature
-40 Degrees F
Industry Number
4600 20M 340
Maximum Operating Temperature
160 Degrees F
Belt Material
Compounded Rubber
Application
Synchronous Drives
Belt Series
HTD
Item
Industrial Timing Belt

Description

Timing Belt, Belt Material Compounded Rubber, Belt Series Conti(R) Hawk PD, Industry Number 4600 20M 340, Number of Teeth 230, Pitch 20 mm, Pitch Length 4,600 mm, Tooth Location One Side, Top Width 340 mm, Belt Coating Not Applicable, Belt Trade Size HTD, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -40 Degrees F, Outside Length 4,600 mm, Reinforcing Cord Material Fiberglass, Resistance Properties Oil-Resistant, Tooth Shape Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.