Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 480 8M 20

  • Mfr # 20262731

  • Zoro # G412516783


product price: $26.79
/ea

Key Features

Pitch Length
480 mm
Number of Teeth
60
Pitch
8 mm
Top Width
20 mm
Industry Number
480 8M 20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20262731
Zoro #
G412516783
UPC #
-
Country of Origin
United States

Dimensions

Pitch Length
480 mm
Top Width
20 mm
Belt Trade Size
HTD

Details

Number of Teeth
60
Pitch
8 mm
Industry Number
480 8M 20
Item
Industrial Timing Belt
Belt Material
Compounded Rubber
Resistance Properties
Oil Resistant
Tooth Location
One Side
Application
Synchronous Drives
Belt Series
HTD
Maximum Operating Temperature
160 Degrees F
Minimum Operating Temperature
-40 Degrees F
Reinforcing Cord Material
Fiberglass

Description

Timing Belt, Belt Material Compounded Rubber, Belt Series Conti(R) Hawk PD, Industry Number 480 8M 20, Number of Teeth 60, Pitch 8 mm, Pitch Length 480 mm, Tooth Location One Side, Top Width 20 mm, Belt Coating Not Applicable, Belt Trade Size HTD, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -40 Degrees F, Outside Length 480 mm, Reinforcing Cord Material Fiberglass, Resistance Properties Oil-Resistant, Tooth Shape Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.