Zoro Homepage

Timing Belt, 480 8M 50

  • Mfr # 20262762

  • Zoro # G612516767


product price: $65.19
/ea

Key Features

Number of Teeth
60
Top Width
50 mm
Industry Number
480 8M 50
Pitch
8 mm
Pitch Length
480 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20262762
Zoro #
G612516767
UPC #
-
Country of Origin
United States

Dimensions

Top Width
50 mm
Pitch Length
480 mm
Belt Trade Size
HTD

Details

Item
Industrial Timing Belt
Number of Teeth
60
Industry Number
480 8M 50
Pitch
8 mm
Tooth Location
One Side
Maximum Operating Temperature
160 Degrees F
Belt Material
Compounded Rubber
Application
Synchronous Drives
Minimum Operating Temperature
-40 Degrees F
Resistance Properties
Oil Resistant
Reinforcing Cord Material
Fiberglass
Belt Series
HTD

Description

Industrial Timing Belt, Belt Material Compounded Rubber, Belt Series HTD, Industry Number 480 8M 50, Number of Teeth 60, Pitch 8 mm, Pitch Length 480 mm, Tooth Location One Side, Top Width 50 mm, Application Synchronous Drives, Belt Trade Size HTD, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Fiberglass, Resistance Properties Oil Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.