Zoro Homepage

Timing Belt, 480H100

  • Mfr # 20043225

  • Zoro # G612516378


product price: $43.49
/ea

Key Features

Pitch
0.5 in
Industry Number
480H100
Top Width
1 in
Number of Teeth
96
Pitch Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20043225
Zoro #
G612516378
UPC #
-
Country of Origin
United States

Dimensions

Top Width
1 in
Pitch Length
48 in
Belt Trade Size
H

Details

Pitch
0.5 in
Industry Number
480H100
Item
Industrial Timing Belt
Number of Teeth
96
Application
Synchronous Drives
Resistance Properties
Shrinkage/Elongation Resistant
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Belt Material
Compounded Rubber
Tooth Location
One Side
Belt Series
H

Description

Timing Belt, Belt Material Compounded Rubber, Belt Series Conti(R) Positive Drive PD, Industry Number 480H100, Number of Teeth 96, Pitch 0.5 in, Pitch Length 48 in, Tooth Location One Side, Top Width 1 in, Belt Coating Not Applicable, Belt Trade Size H, Maximum Operating Temperature 160 Degrees F, Outside Length 1,219 mm, Reinforcing Cord Material Fiberglass, Resistance Properties Wear-Resistant, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.