Zoro Homepage

Timing Belt, 480H150

  • Mfr # 20043259

  • Zoro # G313039626


product price: $65.89
/ea

Key Features

Pitch
0.5 in
Reinforcing Cord Material
Fiberglass
Belt Trade Size
H
Top Width
1 1/2 in
Tooth Location
One Side
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20043259
Zoro #
G313039626
UPC #
-
Country of Origin
United States

Dimensions

Belt Trade Size
H
Top Width
1 1/2 in
Pitch Length
48 in

Details

Pitch
0.5 in
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Resistance Properties
Shrinkage/Elongation Resistant
Number of Teeth
96
Industry Number
480H150
Belt Material
Compounded Rubber
Application
Synchronous Drives
Belt Series
H
Tooth Shape
Trapezoidal
Item
Industrial Timing Belt

Description

Timing Belt, Belt Material Compounded Rubber, Belt Series Conti(R) Positive Drive PD, Industry Number 480H150, Number of Teeth 96, Pitch 0.5 in, Pitch Length 48 in, Tooth Location One Side, Top Width 1 1/2 in, Belt Coating Not Applicable, Belt Trade Size H, Maximum Operating Temperature 160 Degrees F, Outside Length 1,219 mm, Reinforcing Cord Material Fiberglass, Resistance Properties Wear-Resistant, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.