Timing Belt, 4956 14M 170
Mfr # 20262955
Zoro # G213039566
product price: $2,843.99
/ea
Free Shipping & Returns
Key Features
Belt Series
HTD
Maximum Operating Temperature
160 Degrees F
Belt Material
Compounded Rubber
Application
Synchronous Drives
Resistance Properties
Oil Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20262955
Zoro #
G213039566
UPC #
-
Country of Origin
United States
Dimensions
Top Width
170 mm
Belt Trade Size
HTD
Pitch Length
4,956 mm
Details
Belt Series
HTD
Maximum Operating Temperature
160 Degrees F
Belt Material
Compounded Rubber
Application
Synchronous Drives
Resistance Properties
Oil Resistant
Industry Number
4956 14M 170
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Number of Teeth
354
Pitch
14 mm
Item
Industrial Timing Belt
Minimum Operating Temperature
-40 Degrees F
Description
Industrial Timing Belt, Belt Material Compounded Rubber, Belt Series HTD, Industry Number 4956 14M 170, Number of Teeth 354, Pitch 14 mm, Pitch Length 4,956 mm, Tooth Location One Side, Top Width 170 mm, Application Synchronous Drives, Belt Trade Size HTD, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Fiberglass, Resistance Properties Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.