Zoro Homepage

Timing Belt, 4956 14M 40

  • Mfr # 20262951

  • Zoro # G212516518


product price: $703.99
/ea
Free Shipping & Returns

Key Features

Pitch
14 mm
Industry Number
4956 14M 40
Pitch Length
4,956 mm
Number of Teeth
354
Top Width
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20262951
Zoro #
G212516518
UPC #
-
Country of Origin
United States

Dimensions

Pitch Length
4,956 mm
Top Width
40 mm
Belt Trade Size
HTD

Details

Pitch
14 mm
Industry Number
4956 14M 40
Number of Teeth
354
Item
Industrial Timing Belt
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Application
Synchronous Drives
Tooth Location
One Side
Resistance Properties
Oil Resistant
Belt Material
Compounded Rubber
Belt Series
HTD
Minimum Operating Temperature
-40 Degrees F

Description

Industrial Timing Belt, Belt Material Compounded Rubber, Belt Series HTD, Industry Number 4956 14M 40, Number of Teeth 354, Pitch 14 mm, Pitch Length 4,956 mm, Tooth Location One Side, Top Width 40 mm, Application Synchronous Drives, Belt Trade Size HTD, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Fiberglass, Resistance Properties Oil Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.