Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 5000 20M 230

  • Mfr # 20304147

  • Zoro # G513039761


product price: $5,043.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
250
Belt Trade Size
HTD
Reinforcing Cord Material
Fiberglass
Resistance Properties
Oil Resistant
Industry Number
5000 20M 230
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20304147
Zoro #
G513039761
UPC #
-
Country of Origin
United States

Dimensions

Belt Trade Size
HTD
Top Width
230 mm
Pitch Length
5,000 mm

Details

Number of Teeth
250
Reinforcing Cord Material
Fiberglass
Resistance Properties
Oil Resistant
Industry Number
5000 20M 230
Pitch
20 mm
Minimum Operating Temperature
-40 Degrees F
Belt Material
Compounded Rubber
Maximum Operating Temperature
160 Degrees F
Item
Industrial Timing Belt
Application
Synchronous Drives
Belt Series
HTD
Tooth Location
One Side

Description

Industrial Timing Belt, Belt Material Compounded Rubber, Belt Series HTD, Industry Number 5000 20M 230, Number of Teeth 250, Pitch 20 mm, Pitch Length 5,000 mm, Tooth Location One Side, Top Width 230 mm, Application Synchronous Drives, Belt Trade Size HTD, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Fiberglass, Resistance Properties Oil Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.