Zoro Homepage

Timing Belt, 5000 20M 290

  • Mfr # 20304148

  • Zoro # G913039743


product price: $6,358.99
/ea
Free Shipping & Returns

Key Features

Belt Material
Compounded Rubber
Pitch
20 mm
Minimum Operating Temperature
-40 Degrees F
Belt Series
HTD
Reinforcing Cord Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20304148
Zoro #
G913039743
UPC #
-
Country of Origin
United States

Dimensions

Belt Trade Size
HTD
Pitch Length
5,000 mm
Top Width
290 mm

Details

Belt Material
Compounded Rubber
Pitch
20 mm
Minimum Operating Temperature
-40 Degrees F
Belt Series
HTD
Reinforcing Cord Material
Fiberglass
Item
Industrial Timing Belt
Tooth Location
One Side
Maximum Operating Temperature
160 Degrees F
Resistance Properties
Oil Resistant
Number of Teeth
250
Application
Synchronous Drives
Industry Number
5000 20M 290

Description

Industrial Timing Belt, Belt Material Compounded Rubber, Belt Series HTD, Industry Number 5000 20M 290, Number of Teeth 250, Pitch 20 mm, Pitch Length 5,000 mm, Tooth Location One Side, Top Width 290 mm, Application Synchronous Drives, Belt Trade Size HTD, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Fiberglass, Resistance Properties Oil Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.