Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 5000 20M 340

  • Mfr # 20304149

  • Zoro # G613039722


product price: $7,454.99
/ea
Free Shipping & Returns

Key Features

Belt Trade Size
HTD
Application
Synchronous Drives
Industry Number
5000 20M 340
Belt Series
HTD
Number of Teeth
250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20304149
Zoro #
G613039722
UPC #
-
Country of Origin
United States

Dimensions

Belt Trade Size
HTD
Top Width
340 mm
Pitch Length
5,000 mm

Details

Application
Synchronous Drives
Industry Number
5000 20M 340
Belt Series
HTD
Number of Teeth
250
Pitch
20 mm
Reinforcing Cord Material
Fiberglass
Item
Industrial Timing Belt
Resistance Properties
Oil Resistant
Belt Material
Compounded Rubber
Tooth Location
One Side
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
160 Degrees F

Description

Industrial Timing Belt, Belt Material Compounded Rubber, Belt Series HTD, Industry Number 5000 20M 340, Number of Teeth 250, Pitch 20 mm, Pitch Length 5,000 mm, Tooth Location One Side, Top Width 340 mm, Application Synchronous Drives, Belt Trade Size HTD, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Fiberglass, Resistance Properties Oil Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.