Zoro Homepage

Timing Belt, 510H100

  • Mfr # 20043227

  • Zoro # G212516563


product price: $48.49
/ea

Key Features

Top Width
1 in
Pitch
0.5 in
Number of Teeth
102
Pitch Length
51 in
Industry Number
510H100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20043227
Zoro #
G212516563
UPC #
-
Country of Origin
United States

Dimensions

Top Width
1 in
Pitch Length
51 in
Belt Trade Size
H

Details

Pitch
0.5 in
Item
Industrial Timing Belt
Number of Teeth
102
Industry Number
510H100
Belt Series
H
Reinforcing Cord Material
Fiberglass
Application
Synchronous Drives
Tooth Location
One Side
Tooth Shape
Trapezoidal
Resistance Properties
Shrinkage/Elongation Resistant
Belt Material
Compounded Rubber

Description

Industrial Timing Belt, Belt Material Compounded Rubber, Belt Series H, Industry Number 510H100, Number of Teeth 102, Pitch 0.5 in, Pitch Length 51 in, Tooth Location One Side, Top Width 1 in, Application Synchronous Drives, Belt Trade Size H, Reinforcing Cord Material Fiberglass, Resistance Properties Shrinkage/Elongation Resistant, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.