Timing Belt, 5200 20M 115
Mfr # 20304150
Zoro # G213039702
product price: $2,699.99
/ea
Free Shipping & Returns
Key Features
Tooth Location
One Side
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
160 Degrees F
Belt Series
HTD
Reinforcing Cord Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20304150
Zoro #
G213039702
UPC #
-
Country of Origin
United States
Dimensions
Pitch Length
5,200 mm
Belt Trade Size
HTD
Top Width
115 mm
Details
Tooth Location
One Side
Minimum Operating Temperature
-40 Degrees F
Item
Industrial Timing Belt
Maximum Operating Temperature
160 Degrees F
Belt Series
HTD
Reinforcing Cord Material
Fiberglass
Belt Material
Compounded Rubber
Resistance Properties
Oil Resistant
Industry Number
5200 20M 115
Number of Teeth
260
Pitch
20 mm
Application
Synchronous Drives
Description
Industrial Timing Belt, Belt Material Compounded Rubber, Belt Series HTD, Industry Number 5200 20M 115, Number of Teeth 260, Pitch 20 mm, Pitch Length 5,200 mm, Tooth Location One Side, Top Width 115 mm, Application Synchronous Drives, Belt Trade Size HTD, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Fiberglass, Resistance Properties Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.