Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 5200 20M 170

  • Mfr # 20304151

  • Zoro # G013039780


product price: $3,869.99
/ea
Free Shipping & Returns

Key Features

Belt Trade Size
HTD
Belt Material
Compounded Rubber
Belt Series
HTD
Maximum Operating Temperature
160 Degrees F
Number of Teeth
260
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20304151
Zoro #
G013039780
UPC #
-
Country of Origin
United States

Dimensions

Belt Trade Size
HTD
Pitch Length
5,200 mm
Top Width
170 mm

Details

Belt Material
Compounded Rubber
Belt Series
HTD
Maximum Operating Temperature
160 Degrees F
Number of Teeth
260
Industry Number
5200 20M 170
Item
Industrial Timing Belt
Application
Synchronous Drives
Tooth Location
One Side
Minimum Operating Temperature
-40 Degrees F
Resistance Properties
Oil Resistant
Reinforcing Cord Material
Fiberglass
Pitch
20 mm

Description

Timing Belt, Belt Material Compounded Rubber, Belt Series Conti(R) Hawk PD, Industry Number 5200 20M 170, Number of Teeth 260, Pitch 20 mm, Pitch Length 5,200 mm, Tooth Location One Side, Top Width 170 mm, Belt Coating Not Applicable, Belt Trade Size HTD, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -40 Degrees F, Outside Length 5,200 mm, Reinforcing Cord Material Fiberglass, Resistance Properties Oil-Resistant, Tooth Shape Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.