Timing Belt, 5200 20M 230
Mfr # 20304152
Zoro # G113039765
product price: $5,234.99
/ea
Free Shipping & Returns
Key Features
Top Width
230 mm
Application
Synchronous Drives
Resistance Properties
Oil Resistant
Industry Number
5200 20M 230
Reinforcing Cord Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20304152
Zoro #
G113039765
UPC #
-
Country of Origin
United States
Dimensions
Top Width
230 mm
Pitch Length
5,200 mm
Belt Trade Size
HTD
Details
Application
Synchronous Drives
Resistance Properties
Oil Resistant
Industry Number
5200 20M 230
Reinforcing Cord Material
Fiberglass
Pitch
20 mm
Minimum Operating Temperature
-40 Degrees F
Tooth Location
One Side
Maximum Operating Temperature
160 Degrees F
Belt Series
HTD
Item
Industrial Timing Belt
Belt Material
Compounded Rubber
Number of Teeth
260
Description
Timing Belt, Belt Material Compounded Rubber, Belt Series Conti(R) Hawk PD, Industry Number 5200 20M 230, Number of Teeth 260, Pitch 20 mm, Pitch Length 5,200 mm, Tooth Location One Side, Top Width 230 mm, Belt Coating Not Applicable, Belt Trade Size HTD, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -40 Degrees F, Outside Length 5,200 mm, Reinforcing Cord Material Fiberglass, Resistance Properties Oil-Resistant, Tooth Shape Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.