Zoro Homepage

Timing Belt, 5200 20M 340

  • Mfr # 20304154

  • Zoro # G213039689


product price: $7,739.99
/ea
Free Shipping & Returns

Key Features

Belt Material
Compounded Rubber
Pitch Length
5,200 mm
Belt Trade Size
HTD
Application
Synchronous Drives
Minimum Operating Temperature
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20304154
Zoro #
G213039689
UPC #
-
Country of Origin
United States

Dimensions

Pitch Length
5,200 mm
Belt Trade Size
HTD
Top Width
340 mm

Details

Belt Material
Compounded Rubber
Application
Synchronous Drives
Minimum Operating Temperature
-40 Degrees F
Belt Series
HTD
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Pitch
20 mm
Item
Industrial Timing Belt
Tooth Location
One Side
Resistance Properties
Oil Resistant
Industry Number
5200 20M 340
Number of Teeth
260

Description

Industrial Timing Belt, Belt Material Compounded Rubber, Belt Series HTD, Industry Number 5200 20M 340, Number of Teeth 260, Pitch 20 mm, Pitch Length 5,200 mm, Tooth Location One Side, Top Width 340 mm, Application Synchronous Drives, Belt Trade Size HTD, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Fiberglass, Resistance Properties Oil Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.