Zoro Homepage

Timing Belt, 5320 14M 170

  • Mfr # 20262960

  • Zoro # G913039583


product price: $3,052.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
380
Belt Series
HTD
Pitch
14 mm
Minimum Operating Temperature
-40 Degrees F
Top Width
170 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20262960
Zoro #
G913039583
UPC #
-
Country of Origin
United States

Dimensions

Top Width
170 mm
Belt Trade Size
HTD
Pitch Length
5,320 mm

Details

Number of Teeth
380
Belt Series
HTD
Pitch
14 mm
Minimum Operating Temperature
-40 Degrees F
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Application
Synchronous Drives
Industry Number
5320 14M 170
Resistance Properties
Oil Resistant
Tooth Location
One Side
Item
Industrial Timing Belt
Belt Material
Compounded Rubber

Description

Timing Belt, Belt Material Compounded Rubber, Belt Series Conti(R) Hawk PD, Industry Number 5320 14M 170, Number of Teeth 380, Pitch 14 mm, Pitch Length 5,320 mm, Tooth Location One Side, Top Width 170 mm, Belt Coating Not Applicable, Belt Trade Size HTD, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -40 Degrees F, Outside Length 5,320 mm, Reinforcing Cord Material Fiberglass, Resistance Properties Oil-Resistant, Tooth Shape Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.