Timing Belt, 5320 14M 40
Mfr # 20261637
Zoro # G013039551
product price: $780.99
/ea
Free Shipping & Returns
Key Features
Belt Series
HTD
Minimum Operating Temperature
-40 Degrees F
Tooth Location
One Side
Application
Synchronous Drives
Resistance Properties
Oil Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20261637
Zoro #
G013039551
UPC #
-
Country of Origin
United States
Dimensions
Belt Trade Size
HTD
Pitch Length
5,320 mm
Top Width
40 mm
Details
Belt Series
HTD
Minimum Operating Temperature
-40 Degrees F
Tooth Location
One Side
Application
Synchronous Drives
Resistance Properties
Oil Resistant
Belt Material
Compounded Rubber
Industry Number
5320 14M 40
Pitch
14 mm
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Item
Industrial Timing Belt
Number of Teeth
380
Description
Timing Belt, Belt Material Compounded Rubber, Belt Series Conti(R) Hawk PD, Industry Number 5320 14M 40, Number of Teeth 380, Pitch 14 mm, Pitch Length 5,320 mm, Tooth Location One Side, Top Width 40 mm, Belt Coating Not Applicable, Belt Trade Size HTD, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -40 Degrees F, Outside Length 5,320 mm, Reinforcing Cord Material Fiberglass, Resistance Properties Oil-Resistant, Tooth Shape Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.