Zoro Homepage

Timing Belt, 5320 14M 85

  • Mfr # 20262958

  • Zoro # G813039515


product price: $1,576.99
/ea
Free Shipping & Returns

Key Features

Belt Material
Compounded Rubber
Belt Series
HTD
Industry Number
5320 14M 85
Number of Teeth
380
Minimum Operating Temperature
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20262958
Zoro #
G813039515
UPC #
-
Country of Origin
United States

Dimensions

Belt Trade Size
HTD
Pitch Length
5,320 mm
Top Width
85 mm

Details

Belt Material
Compounded Rubber
Belt Series
HTD
Industry Number
5320 14M 85
Number of Teeth
380
Minimum Operating Temperature
-40 Degrees F
Pitch
14 mm
Item
Industrial Timing Belt
Application
Synchronous Drives
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Maximum Operating Temperature
160 Degrees F
Resistance Properties
Oil Resistant

Description

Industrial Timing Belt, Belt Material Compounded Rubber, Belt Series HTD, Industry Number 5320 14M 85, Number of Teeth 380, Pitch 14 mm, Pitch Length 5,320 mm, Tooth Location One Side, Top Width 85 mm, Application Synchronous Drives, Belt Trade Size HTD, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Fiberglass, Resistance Properties Oil Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.