Zoro Homepage

Timing Belt, 536 8M 30

  • Mfr # 20326579

  • Zoro # G912516719


product price: $41.29
/ea

Key Features

Industry Number
536 8M 30
Pitch Length
536 mm
Number of Teeth
67
Pitch
8 mm
Top Width
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20326579
Zoro #
G912516719
UPC #
-
Country of Origin
United States

Dimensions

Pitch Length
536 mm
Top Width
30 mm
Belt Trade Size
HTD

Details

Industry Number
536 8M 30
Number of Teeth
67
Pitch
8 mm
Item
Industrial Timing Belt
Reinforcing Cord Material
Fiberglass
Application
Synchronous Drives
Belt Material
Compounded Rubber
Tooth Location
One Side
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
160 Degrees F
Resistance Properties
Oil Resistant
Belt Series
HTD

Description

Timing Belt, Belt Material Compounded Rubber, Belt Series Conti(R) Hawk PD, Industry Number 536 8M 30, Number of Teeth 67, Pitch 8 mm, Pitch Length 536 mm, Tooth Location One Side, Top Width 30 mm, Belt Coating Not Applicable, Belt Trade Size HTD, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -40 Degrees F, Outside Length 536 mm, Reinforcing Cord Material Fiberglass, Resistance Properties Oil-Resistant, Tooth Shape Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.