Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 5400 20M 230

  • Mfr # 20304157

  • Zoro # G813039744


product price: $5,448.99
/ea
Free Shipping & Returns

Key Features

Reinforcing Cord Material
Fiberglass
Belt Series
HTD
Top Width
230 mm
Minimum Operating Temperature
-40 Degrees F
Industry Number
5400 20M 230
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20304157
Zoro #
G813039744
UPC #
-
Country of Origin
United States

Dimensions

Top Width
230 mm
Belt Trade Size
HTD
Pitch Length
5,400 mm

Details

Reinforcing Cord Material
Fiberglass
Belt Series
HTD
Minimum Operating Temperature
-40 Degrees F
Industry Number
5400 20M 230
Number of Teeth
270
Resistance Properties
Oil Resistant
Pitch
20 mm
Tooth Location
One Side
Belt Material
Compounded Rubber
Item
Industrial Timing Belt
Maximum Operating Temperature
160 Degrees F
Application
Synchronous Drives

Description

Industrial Timing Belt, Belt Material Compounded Rubber, Belt Series HTD, Industry Number 5400 20M 230, Number of Teeth 270, Pitch 20 mm, Pitch Length 5,400 mm, Tooth Location One Side, Top Width 230 mm, Application Synchronous Drives, Belt Trade Size HTD, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Fiberglass, Resistance Properties Oil Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.