Zoro Homepage

Timing Belt, 5400 20M 290

  • Mfr # 20304158

  • Zoro # G413039731


product price: $6,870.99
/ea
Free Shipping & Returns

Key Features

Industry Number
5400 20M 290
Pitch
20 mm
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-40 Degrees F
Belt Trade Size
HTD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20304158
Zoro #
G413039731
UPC #
-
Country of Origin
United States

Dimensions

Belt Trade Size
HTD
Pitch Length
5,400 mm
Top Width
290 mm

Details

Industry Number
5400 20M 290
Pitch
20 mm
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-40 Degrees F
Item
Industrial Timing Belt
Number of Teeth
270
Tooth Location
One Side
Maximum Operating Temperature
160 Degrees F
Belt Series
HTD
Belt Material
Compounded Rubber
Application
Synchronous Drives
Resistance Properties
Oil Resistant

Description

Industrial Timing Belt, Belt Material Compounded Rubber, Belt Series HTD, Industry Number 5400 20M 290, Number of Teeth 270, Pitch 20 mm, Pitch Length 5,400 mm, Tooth Location One Side, Top Width 290 mm, Application Synchronous Drives, Belt Trade Size HTD, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Fiberglass, Resistance Properties Oil Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.