Timing Belt, 540H150
Mfr # 20043262
Zoro # G213039665
product price: $80.49
/ea
Free Shipping & Returns
Key Features
Tooth Location
One Side
Pitch Length
54 in
Industry Number
540H150
Top Width
1 1/2 in
Reinforcing Cord Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20043262
Zoro #
G213039665
UPC #
-
Country of Origin
United States
Dimensions
Pitch Length
54 in
Top Width
1 1/2 in
Belt Trade Size
H
Details
Tooth Location
One Side
Industry Number
540H150
Reinforcing Cord Material
Fiberglass
Belt Series
H
Item
Industrial Timing Belt
Resistance Properties
Shrinkage/Elongation Resistant
Number of Teeth
108
Belt Material
Compounded Rubber
Pitch
0.5 in
Tooth Shape
Trapezoidal
Application
Synchronous Drives
Description
Timing Belt, Belt Material Compounded Rubber, Belt Series Conti(R) Positive Drive PD, Industry Number 540H150, Number of Teeth 108, Pitch 0.5 in, Pitch Length 54 in, Tooth Location One Side, Top Width 1 1/2 in, Belt Coating Not Applicable, Belt Trade Size H, Maximum Operating Temperature 160 Degrees F, Outside Length 1,372 mm, Reinforcing Cord Material Fiberglass, Resistance Properties Wear-Resistant, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.