Zoro Homepage

Timing Belt, 560 8M 20

  • Mfr # 20262774

  • Zoro # G712516681


product price: $28.99
/ea

Key Features

Pitch
8 mm
Top Width
20 mm
Pitch Length
560 mm
Number of Teeth
70
Industry Number
560 8M 20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20262774
Zoro #
G712516681
UPC #
-
Country of Origin
United States

Dimensions

Top Width
20 mm
Pitch Length
560 mm
Belt Trade Size
HTD

Details

Pitch
8 mm
Number of Teeth
70
Industry Number
560 8M 20
Item
Industrial Timing Belt
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Minimum Operating Temperature
-40 Degrees F
Application
Synchronous Drives
Belt Series
HTD
Belt Material
Compounded Rubber
Resistance Properties
Oil Resistant
Tooth Location
One Side

Description

Timing Belt, Belt Material Compounded Rubber, Belt Series Conti(R) Hawk PD, Industry Number 560 8M 20, Number of Teeth 70, Pitch 8 mm, Pitch Length 560 mm, Tooth Location One Side, Top Width 20 mm, Belt Coating Not Applicable, Belt Trade Size HTD, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -40 Degrees F, Outside Length 560 mm, Reinforcing Cord Material Fiberglass, Resistance Properties Oil-Resistant, Tooth Shape Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.