Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 560 8M 30

  • Mfr # 20262775

  • Zoro # G412516622


product price: $44.39
/ea

Key Features

Industry Number
560 8M 30
Pitch
8 mm
Pitch Length
560 mm
Number of Teeth
70
Top Width
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20262775
Zoro #
G412516622
UPC #
-
Country of Origin
United States

Dimensions

Pitch Length
560 mm
Top Width
30 mm
Belt Trade Size
HTD

Details

Industry Number
560 8M 30
Pitch
8 mm
Number of Teeth
70
Item
Industrial Timing Belt
Belt Series
HTD
Tooth Location
One Side
Belt Material
Compounded Rubber
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-40 Degrees F
Resistance Properties
Oil Resistant
Application
Synchronous Drives
Maximum Operating Temperature
160 Degrees F

Description

Industrial Timing Belt, Belt Material Compounded Rubber, Belt Series HTD, Industry Number 560 8M 30, Number of Teeth 70, Pitch 8 mm, Pitch Length 560 mm, Tooth Location One Side, Top Width 30 mm, Application Synchronous Drives, Belt Trade Size HTD, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Fiberglass, Resistance Properties Oil Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.