Zoro Homepage

Timing Belt, 560 8M 50

  • Mfr # 20262776

  • Zoro # G812516611


product price: $71.29
/ea

Key Features

Industry Number
560 8M 50
Pitch Length
560 mm
Pitch
8 mm
Number of Teeth
70
Top Width
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20262776
Zoro #
G812516611
UPC #
-
Country of Origin
United States

Dimensions

Pitch Length
560 mm
Top Width
50 mm
Belt Trade Size
HTD

Details

Industry Number
560 8M 50
Pitch
8 mm
Number of Teeth
70
Item
Industrial Timing Belt
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-40 Degrees F
Belt Material
Compounded Rubber
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Belt Series
HTD
Application
Synchronous Drives
Resistance Properties
Oil Resistant

Description

Industrial Timing Belt, Belt Material Compounded Rubber, Belt Series HTD, Industry Number 560 8M 50, Number of Teeth 70, Pitch 8 mm, Pitch Length 560 mm, Tooth Location One Side, Top Width 50 mm, Application Synchronous Drives, Belt Trade Size HTD, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Fiberglass, Resistance Properties Oil Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.