Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 5740 14M 170

  • Mfr # 20262965

  • Zoro # G712516575


product price: $3,185.99
/ea
Free Shipping & Returns

Key Features

Industry Number
5740 14M 170
Number of Teeth
410
Pitch Length
5,740 mm
Pitch
14 mm
Top Width
170 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20262965
Zoro #
G712516575
UPC #
-
Country of Origin
United States

Dimensions

Pitch Length
5,740 mm
Top Width
170 mm
Belt Trade Size
HTD

Details

Industry Number
5740 14M 170
Item
Industrial Timing Belt
Number of Teeth
410
Pitch
14 mm
Belt Material
Compounded Rubber
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Belt Series
HTD
Minimum Operating Temperature
-40 Degrees F
Application
Synchronous Drives
Reinforcing Cord Material
Fiberglass
Resistance Properties
Oil Resistant

Description

Industrial Timing Belt, Belt Material Compounded Rubber, Belt Series HTD, Industry Number 5740 14M 170, Number of Teeth 410, Pitch 14 mm, Pitch Length 5,740 mm, Tooth Location One Side, Top Width 170 mm, Application Synchronous Drives, Belt Trade Size HTD, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Fiberglass, Resistance Properties Oil Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.